Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Graefe Fixation Forceps

Catalog No. 12460328
Change view
Click to view available options
Length (Metric):
111 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-328 111 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-328 Supplier Integra™ Miltex™ Supplier No. 18850
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard jaws with fine teeth

  • Satin-finish, stainless steel
  • Spring tension for comfortable grip
  • Length 4.375 in. (11.2cm)
  • Wide 4.5mm

Specifications

Product Type Forceps, Graefe Fixation
Material Stainless Steel
Finish Satin
Quantity Each
Length (English) 4.37 in.
Length (Metric) 111 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.