Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Iris Tissue Forceps

Catalog No. p-4184985
Change view
Click to view available options
Tip Style:
Full Curved
Half Curved
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-318 Half Curved
12-460-319 Full Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-318 Supplier Integra™ Miltex™ Supplier No. 18788
Only null left
Add to Cart
Add to Cart

Standard pattern with 1 x 2 teeth

  • Stainless steel
  • Length 4 in. (10.2cm)

Specifications

Tip Style Half Curved
Length (English) 4 in.
Material Stainless Steel
Length (Metric) 102 mm
Product Type Forceps, Iris
Quantity (No. per Case) Each
Grade Premium
Teeth Count 1 x 2
Width (English) Tip 0.031 in.
Width (Metric) Tip 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.