Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Jones Towel Clamps

Catalog No. 12460562
Change view
Click to view available options
Length (Metric):
5.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-562 5.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-562 Supplier Integra™ Miltex™ Supplier No. 7501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secures toweling and operating room drapes to skin during surgical procedures

  • Lightweight
  • High-quality surgical-grade stainless steel
  • Length: 2.25 in. (5.7cm)

Specifications

Product Type Johns Towel Clamp
Length (English) 2.25 in.
Length (Metric) 5.7 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.