Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Keyes Dermal Punch Handle

Catalog No. 12460398
Change view
Click to view available options
For Use With (Equipment):
Keyes Dermal Punch Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
12-460-398 Keyes Dermal Punch Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-398 Supplier Integra™ Miltex™ Supplier No. 33301
Add to Cart
Add to Cart

Stainless steel

  • Length: 3.5 in. (8.9cm)
  • Replacement handle for Keyes Dermal Punch Set (Mfr. No. 33-30)

Specifications

Blade Material Stainless Steel
Length (English) 3.5 in.
Length (Metric) 8.9 cm
For Use With (Equipment) Keyes Dermal Punch Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.