Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Keyes Dermal Punches

Catalog No. 12460397
Change view
Click to view available options
Diameter (Metric):
0.2 cm
0.3 cm
0.4 cm
0.5 cm
0.6 cm
0.8 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
12-460-397 0.8 cm
12-460-392 0.2 cm
12-460-393 0.3 cm
12-460-394 0.4 cm
12-460-395 0.5 cm
12-460-396 0.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 12-460-397 Supplier Integra™ Miltex™ Supplier No. 3328
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dermal Biopsy Procedures

  • Stainless-steel
  • Reusable
  • Handle length: 4 in. (10.2cm)
  • Screw in Keyes knives are replaceable

Specifications

Blade Material Stainless Steel
Product Type Dermal Punch
For Use With (Application) Designed for use with Dermal Biopsy Procedures
Length (English) Handle 4 in.
Length (Metric) Handle 10.2 cm
Disposable Reusable
Diameter (English) 0.31 in.
Diameter (Metric) 0.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.