Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Lambotte Osteotomes

Catalog No. 12460378
Change view
Click to view available options
Style:
Curved
Straight
Width (Metric):
1.3 cm
3.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Width (Metric)
12-460-378 Curved 1.3 cm
12-460-376 Straight 1.3 cm
12-460-377 Straight 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-378 Supplier Integra™ Miltex™ Supplier No. 27500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Length is 9 in. (22.9cm)

  • Stainless steel

Specifications

Product Type Lambotte Osteotome
Length (English) 9 in.
Length (Metric) 22.9 cm
Material Stainless Steel
Dimensions (L x W) 9 x 0.5 in. (22.9 x 1.3 cm)
Style Curved
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.