Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Magnifying Loupes

Catalog No. 12460188
Change view
Click to view available options
Magnification:
2.5x
3x
Size:
Regular
Small
Color:
Black
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Size Color
12-460-188 3x Small Red
12-460-196 2.5x Regular Black
12-460-199 3x Small Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 12-460-188 Supplier Integra™ Miltex™ Supplier No. 15004
This item is not returnable. View return policy

Quickly and easily locked into personal setting using a unique locking knob

  • Dual hinge design
  • Locking interpupillary knob
  • Double locking convergence angle

Specifications

Length (Metric) Focal 25.4 to 33 cm
Product Type Loupe, Magnifying
Diameter (Metric) Lens 7.11 cm
Diameter (Englis) Lens 2.8 in.
Size Small
Magnification 3x
Color Red
Length (English) Focal 10 to 13 in.
For Use With (Application) For endodontic procedures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.