Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ McPherson Micro Iris Suturing Forceps

Catalog No. 12460332
Change view
Click to view available options
Tip Style:
Angled
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-332 Angled
12-460-331 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-332 Supplier Integra™ Miltex™ Supplier No. 18949
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Smooth platform, no teeth

  • Length 3.5 in. (9cm)
  • 0.3 x 5mm wide

Specifications

Product Type Forceps, Micro, Suturing, Iris, McPherson
Grade Premium
Quantity Each
Tip Style Angled
Length (English) 3.5 in.
Length (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.