Learn More
Integra™ Miltex™ McPherson Micro Suturing Forceps
Description
- 1 x 2 teeth
- Length 3.5 in. (8.9cm)
- Tip width 0.3 x 5mm
Specifications
Specifications
| Product Type | Forceps, Micro, Suturing, Corneal, McPherson |
| Grade | Premium |
| Includes | Tying platform |
| Quantity | Each |
| Teeth Count | 1 x 2 |
| Tip Style | Straight |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
| Width (English) | 0.01 x 0.19 in. |
| Width (Metric) | 0.03 x 0.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.