Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ McPherson Micro Suturing Forceps

Catalog No. 12460326
Catalog No. 12-460-326 Supplier Integra™ Miltex™ Supplier No. 18838
Add to Cart
Add to Cart

With tying platform

  • 1 x 2 teeth
  • Length 3.5 in. (8.9cm)
  • Tip width 0.3 x 5mm

Specifications

Product Type Forceps, Micro, Suturing, Corneal, McPherson
Grade Premium
Includes Tying platform
Quantity Each
Teeth Count 1 x 2
Tip Style Angled
Length (English) 3.5 in.
Length (Metric) 89 mm
Width (English) 0.01 x 0.19 in.
Width (Metric) 0.03 x 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.