Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ McPherson Micro Suturing Forceps

Catalog No. p-4184870
Change view
Click to view available options
Tip Style:
Angled
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-325 Straight
12-460-326 Angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-325 Supplier Integra™ Miltex™ Supplier No. 18837
Only null left
Add to Cart
Add to Cart

With tying platform

  • 1 x 2 teeth
  • Length 3.5 in. (8.9cm)
  • Tip width 0.3 x 5mm

Specifications

Tip Style Straight
Length (English) 3.5 in.
Length (Metric) 89 mm
Product Type Forceps, Micro, Suturing, Corneal, McPherson
Quantity (No. per Case) Each
Grade Premium
Includes Tying platform
Teeth Count 1 x 2
Width (English) Tip 0.01 x 0.19 in.
Width (Metric) Tip 0.03 x 0.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.