Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Metzenbaum Scissors

Catalog No. 12460759
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-759 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-759 Supplier Integra™ Miltex™ Supplier No. ST5182
Add to Cart
Add to Cart

Eliminate the time and expense of re-processing soiled instruments

  • Floor-grade quality
  • Sterile
  • Curved
  • Length: 7 in. (17.8cm)

Specifications

Blade Style Curved
Length (English) 7 in.
Length (Metric) 17.8 cm
For Use With (Application) Surgical, Metzenbaum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.