Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Michel Clip Applying-Removing Forceps

Catalog No. 12460132
Change view
Click to view available options
Length (Metric):
127 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-132 127 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-132 Supplier Integra™ Miltex™ Supplier No. 960
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double-ended design

  • Single spring
  • Satin finish; stainless steel

Specifications

Product Type Forceps, Clip Applying Removing
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style Double Ended
Length (English) 5 in.
Length (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.