Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Michele Trephine

Catalog No. 12460367
Change view
Click to view available options
Length (English):
6.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-367 6.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-460-367 Supplier Integra™ Miltex™ Supplier No. 26140
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For bone cutting and biopsies

  • Surgical-grade stainless steel
  • Shaft O.D. x L: 0.1875 x 6.25 in. (0.48 x 15.9cm)
  • Graduated 0.25 to 1.25 in. (0.64 to 3.2cm)

Specifications

Product Type Michele Trephine
Blade Material Stainless Steel
For Use With (Application) Bone Cutting and Biopsies
Length (English) 6.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.