Learn More
Integra™ Miltex™ Micro Adson Dressing Forceps
Description
- Tip width 0.5mm
- Stainless steel
Specifications
Specifications
| Product Type | Forceps, Micro, Dressing, Adson |
| Material | Stainless Steel |
| Quantity | Each |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.