Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Micro Alligator Ear Forceps
Click to view available options
Tip Style:
Oval Cup Jaws
Serrated
Width (Metric):
0.5 mm
0.6 mm
0.8 mm
Description
- Precision grasping and extraction of cerumen from the ear canal
- Satin-finish stainless steel
- Autoclavable
Specifications
Specifications
Tip Style | Oval Cup Jaws |
Product Type | Forceps, Micro, Alligator Ear |
Quantity (No. per Case) | Each |
Finish | Satin |
For Use With (Application) | Foreign body removal |
Width (Metric) | 0.5 mm |
Style | Micro Alligator Ear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction