Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Micro Friedman Rongeur

Catalog No. 12460264
Change view
Click to view available options
Length (English):
5.25 in.
5.62 in.
Tip Style:
30° Curve
90° Angled
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
12-460-264 5.25 in. 90° Angled
12-460-262 5.62 in. 30° Curve
12-460-261 5.62 in. Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-264 Supplier Integra™ Miltex™ Supplier No. 17D4802
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tips 1.3mm wide

  • Stainless steel

Specifications

Product Type Friedman Rongeur
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style 90° Angled
Length (English) 5.25 in.
Length (Metric) 133 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.