Learn More
Integra™ Miltex™ Micro Iris Scissors
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Sharp points
- Length: 4 in. (10.2cm)
Specifications
Specifications
| Blade Style | Curved |
| Grade | Premium |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Material | Stainless Steel |
| For Use With (Application) | Surgical, ophthalmic |
| Tip Style | Sharp/Sharp |
| Product Type | Micro Iris Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.