Learn More
Integra™ Miltex™ Micro Scissors
Description
- Length: 3.25 in. (8.3cm)
Specifications
Specifications
| Blade Style | Curved |
| Grade | Premium |
| Length (English) | 3.25 in. |
| Length (Metric) | 8.3 cm |
| For Use With (Application) | Surgical, Precision |
| Product Type | Surgical Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.