Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Microsurgery Needle Holders

Catalog No. 12460263
Change view
Click to view available options
Length (Metric):
13.3 cm
18 cm
Style:
Curved jaws
Curved jaws w/locking
Straight jaws
Straight jaws w/locking
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Style
12-460-263 18 cm Straight jaws
12-460-218 13.3 cm Curved jaws
12-460-219 18 cm Curved jaws
12-460-220 13.3 cm Curved jaws w/locking
12-460-221 18 cm Straight jaws w/locking
12-460-222 18 cm Curved jaws w/locking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-460-263 Supplier Integra™ Miltex™ Supplier No. 17980
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With round handles

  • Locking
  • 0.6mm tips

Specifications

Product Type Microsurgery Needle Holder
Finish Smooth
Style Straight jaws
Length (English) 7.12 in.
Length (Metric) 18 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.