Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Babcock Tissue Forceps

Catalog No. 12460761
Change view
Click to view available options
Length (Metric):
159 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-761 159 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-761 Supplier Integra™ Miltex™ Supplier No. V91644
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

8mm jaw width

  • Stainless steel construction

Specifications

Product Type Forceps, Tissue, Babcock
Material Stainless Steel
Grade Mid
Quantity Each
Length (English) 6.25 in.
Length (Metric) 159 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.