Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Brown-Adson Tissue Forceps

Catalog No. 12460803
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-803 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-803 Supplier Integra™ Miltex™ Supplier No. V96124
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

7 x 7 teeth

  • Stainless steel construction

Specifications

Product Type Forceps, Tissue, Brown-Adson
Material Stainless Steel
Grade Mid
Quantity Each
Teeth Count 7 x 7
Length (English) 4.75 in.
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.