Learn More
Integra™ Miltex™ Mid Grade Hemostatic Forceps
Description
- Mid-grade
Specifications
Specifications
| Product Type | Forceps, Hemostatic Mosquito |
| Grade | Mid |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 3.5 in. |
| Length (Metric) | 89 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.