Learn More
Integra™ Miltex™ Mid Grade Liston Bone Cutting Forceps
Description
- Stainless steel construction
Specifications
Specifications
| Product Type | Forceps, Bone Cutting |
| Material | Stainless Steel |
| Grade | Mid |
| Quantity | Each |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.