Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Rochester Carmalt Forceps

Catalog No. 12460821
Change view
Click to view available options
Length (English):
6.25 in.
8 in.
Tip Style:
Curved
Straight
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
12-460-821 8 in. Curved
12-460-819 6.25 in. Straight
12-460-820 6.25 in. Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-821 Supplier Integra™ Miltex™ Supplier No. V97182
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel construction

Specifications

Product Type Forceps, Rochester-Carmalt
Material Stainless Steel
Grade Mid
Quantity Each
Tip Style Curved
Length (English) 8 in.
Length (Metric) 203 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.