Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Mid Grade Strabismus Scissors

Catalog No. p-4185576
Click to view available options
Blade Style:
Curved
Straight

For ophthalmic procedures

  • Straight and curved patterns
  • Length: 4 in. (10.2cm)
  • Mid-grade forged from Japanese stainless steel
  • Properly hardened, tempered and passivated
  • Electrolytically polished and ultrasonically cleaned for a high quality finish
  • Guaranteed to be free from defects in workmanship and material

Specifications

Blade Style Straight
Length (English) 4 in.
Length (Metric) 10.2 cm
For Use With (Application) Surgical, Ophthalmic
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.