Learn More
Integra™ Miltex™ Mid Grade Weitlaner Retractors
Description
- Self-retaining
- Blunt, 2 x 3 teeth
- Grip lock ratchet
- Length: 4 in. (10.2cm)
Specifications
Specifications
| Grade | Mid-grade |
| Length (English) | 4 in. |
| Length (Metric) | 10.2 cm |
| Material | Stainless Steel |
| Product Type | Weitlaner Retractor |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.