Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Murdock Eye Speculum

Catalog No. 12460305
Change view
Click to view available options
Length (English):
2.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-305 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-305 Supplier Integra™ Miltex™ Supplier No. 1850
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chrome construction

  • Self-retaining
  • Blade width: 15mm
  • Length: 2.25 in. (5.7cm)

Specifications

Product Type Murdock Eye Speculum
Material Stainless Steel
Grade Premium
Length (English) 2.25 in.
Length (Metric) 5.7 cm
Width (English) Blade 0.59 in.
Width (Metric) Blade 1.49 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.