Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Nail Splitters

Catalog No. 12460435
Change view
Click to view available options
Length (Metric):
10.2 cm
15.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-435 15.2 cm
12-460-434 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 12-460-435 Supplier Integra™ Miltex™ Supplier No. 40227SS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Straight jaws

  • Double spring design
  • Stainless-steel

Specifications

Length (English) 6 in.
Length (Metric) 15.2 cm
Material Stainless Steel
Jaw Type Straight
No. per Pack 1 Ea.
Style Double spring
Product Type Nail Splitter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.