Learn More
Integra™ Miltex™ Oral Surgery Rongeurs
Description
- Slightly Curved
- No. 5S Pattern
- 30° angle
Specifications
Specifications
| Product Type | Cleveland Oral Surgery Rongeurs |
| For Use With (Application) | Oral surgery |
| Includes | Side cutting |
| Quantity | Each |
| Tip Style | Slightly Curved 30° Angle |
| Length (English) | 5.25 in. |
| Length (Metric) | 133 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.