Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Packer Mosquito Forceps

Catalog No. p-4185020
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
12-460-172 Curved
12-460-171 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-172 Supplier Integra™ Miltex™ Supplier No. 712
Only null left
Add to Cart
Add to Cart

Flat jaws

  • 5 in. (12.7cm) long

Specifications

Tip Style Curved
Length (English) 5 in.
Length (Metric) 127 mm
Product Type Forceps, Mosquito, Packer
Quantity (No. per Case) Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.