Learn More
Integra™ Miltex™ Padgett™ Premium Grade Adson Tissue Forceps
Description
- Delicate tip
- 2 x 3 Teeth
Specifications
Specifications
| Product Type | Forceps, Tissue, Adson |
| Grade | Premium |
| Includes | Serrations |
| Quantity | Each |
| Teeth Count | 2 x 3 |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.