Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Plain Spinter Forceps

Catalog No. 12460539
Change view
Click to view available options
Length (Metric):
90 mm
102 mm
120 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-460-539 120 mm
12-460-537 102 mm
12-460-538 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-460-539 Supplier Integra™ Miltex™ Supplier No. 6304
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Straight

  • Satin-finished stainless steel
  • Spring tension for comfortable grasp

Specifications

Product Type Forceps, Splinter
Material Stainless Steel
Finish Satin
Quantity Each
Tip Style Straight
Length (English) 4.75 in.
Length (Metric) 120 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.