Learn More
Integra™ Miltex™ Ruskin (Rowland) Nasal Hump Forceps
Description
- Narrow jaws
- Thick gauge
Specifications
Specifications
| Product Type | Forceps, Nasal Hump |
| Includes | Dual action |
| Quantity | Each |
| Tip Style | Straight |
| Length (English) | 7 in. |
| Length (Metric) | 178 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.