Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Integra™ Miltex™ Russian Tissue Forceps
Click to view available options
Length (Metric):
152 mm
203 mm
Specifications
Specifications
Length (English) | 8 in. |
Material | Stainless Steel |
Length (Metric) | 203 mm |
Product Type | Forceps, Tissue, Russian |
Quantity (No. per Case) | Each |
Finish | Satin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction