Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Scalpel Handles

Catalog No. 12460463
Change view
Click to view available options
Size:
# 3
# 3L
# 4
# 4L
# 6
Siegel
Blade Material:
Chrome
Plastic
Stainless Steel
Length (English):
5 in.
5.25 in.
5.37 in.
5.75 in.
8.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Blade Material Length (English)
12-460-463 # 3 Chrome 5 in.
12-460-109 # 3 Stainless Steel 5 in.
12-460-142 # 4 Stainless Steel 5.37 in.
12-460-143 # 3L Stainless Steel 8.5 in.
12-460-144 # 4L Stainless Steel 8.5 in.
12-460-145 Siegel - 5.75 in.
12-460-146 # 6 Plastic 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-460-463 Supplier Integra™ Miltex™ Supplier No. 47R
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Available in stainless steel and autoclavable plastic
  • Reusable

Specifications

Blade Material Chrome
Product Type Scalpel Handle
Size # 3
Length (English) 5 in.
Length (Metric) 12.7 cm
For Use With (Equipment) # 10 to # 15C Surgical Blade for Deep Surgery
Disposable Reusable
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.