Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Serratex Operating Scissors

Catalog No. 12460134
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-134 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-134 Supplier Integra™ Miltex™ Supplier No. 572
Add to Cart
Add to Cart

One blade features fine serrations to reduce tissue slippage

  • Stainless steel
  • Rounded and polished ring handles
  • Straight
  • Sharp/blunt tips
  • Length: 5.5 in. (14cm)

Specifications

Product Type Surgical Scissors
Blade Style Straight
Grade Premium
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
For Use With (Application) Surgical, Precision
Tip Style Sharp/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.