Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Temporal Approach Wire Speculum

Catalog No. 12460303
Catalog No. 12-460-303 Supplier Integra™ Miltex™ Supplier No. 1846

missing translation for 'validMainframeMsg'

Spring on nasal side

  • Hight-quality surgical-grade stainless steel
  • Solid blades
  • Length: 1.2 in. (3.8cm)

Specifications

Product Type Temporal Approach Wire Speculum
Material Stainless Steel
Grade Premium
Length (English) 1.2 in.
Length (Metric) 3.8 cm
Width (English) Blade 0.59 in.
Width (Metric) Blade 1.49 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.