Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Tissue Forceps

Catalog No. 12460543
Change view
Click to view available options
Length (Metric):
114 mm
117 mm
127 mm
140 mm
143 mm
152 mm
203 mm
Product Type:
Forceps, Tissue
Forceps, Tissue, Thumb
Teeth Count:
1 x 2
2 x 3
3 x 4
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Product Type Teeth Count
12-460-543 143 mm Forceps, Tissue 1 x 2
12-460-117 114 mm Forceps, Tissue, Thumb 1 x 2
12-460-119 127 mm Forceps, Tissue, Thumb 1 x 2
12-460-124 152 mm Forceps, Tissue, Thumb 1 x 2
12-460-122 140 mm Forceps, Tissue, Thumb 1 x 2
12-460-126 203 mm Forceps, Tissue, Thumb 1 x 2
12-460-133 143 mm Forceps, Tissue 2 x 3
12-460-135 127 mm Forceps, Tissue 3 x 4
12-460-136 152 mm Forceps, Tissue 3 x 4
12-460-140 127 mm Forceps, Tissue 1 x 2
12-460-138 117 mm Forceps, Tissue 1 x 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 12-460-543 Supplier Integra™ Miltex™ Supplier No. 644XL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless steel; Interlocking teeth

Specifications

Product Type Forceps, Tissue
Material Stainless Steel
Quantity Each
Teeth Count 1 x 2
Length (English) 5.625 in.
Length (Metric) 143 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.