Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Tuning Fork

Catalog No. 12460333
Change view
Click to view available options
Frequency:
512 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
12-460-333 512 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-333 Supplier Integra™ Miltex™ Supplier No. 19106
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For hearing assessments and noninvasive diagnostic tests

  • Aluminum alloy
  • C-512 vibrations

Specifications

Product Type Tuning Fork
Material Aluminum Alloy
For Use With (Application) For hearing assessments and noninvasive diagnostic test
Weight (English) 1.25 lb.
Weight (Metric) 0.56 kg
Frequency 512 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.