Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Vannas Capsulotomy Scissors

Catalog No. 12460283
Change view
Click to view available options
Length (Metric):
7.9 cm
8.3 cm
Blade Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
12-460-283 8.3 cm Straight
12-460-282 7.9 cm Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-460-283 Supplier Integra™ Miltex™ Supplier No. 181623
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For intraocular, ear, nose and throat procedures

  • Surgical-grade stainless steel
  • Fully tempered screw locks maintains alignment
  • Design combines weight, balance and feel for quality performance
  • Well rounded and polished ring handles
  • Extra delicate
  • Sharp points

Specifications

Product Type Vannas Capsulotomy Scissors
Blade Style Straight
Grade Premium
Length (English) 3.25 in.
Length (Metric) 8.3 cm
Material Stainless Steel
For Use With (Application) Surgical, ophthalmic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.