Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Von Graefe Cataract Knife

Catalog No. 12460275
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-275 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-275 Supplier Integra™ Miltex™ Supplier No. 18144
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

No. 3

  • 2 x 30mm
  • Length: 4.75 in. (12.2cm)

Specifications

Product Type Cataract Knife
Length (English) Blade 0.07 in.
Length (Metric) Blade 30 mm
Length (English) 4.75 in.
Length (Metric) 12.2 cm
Width (English) Blade 1.18 in.
Width (Metric) Blade 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.