Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Integra™ Miltex™ Wire Cutting Scissors

Catalog No. 12460579
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
12-460-579 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-460-579 Supplier Integra™ Miltex™ Supplier No. 9120
Add to Cart
Add to Cart

One serrated blade

  • High-quality surgical-grade stainless steel
  • Straight
  • Length: 4.625 in. (11.9cm)

Specifications

Blade Style Straight
Length (English) 4.75 in.
Length (Metric) 12 cm
For Use With (Application) Wire Cutting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.