Learn More
Description
- Available in a wide variety of frame colors and lens tints
- Select frames available with fog free coating
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | IR Filter Shade 3.0 |
| Product Type | Safety Glasses |
| For Use With (Application) | Eye protection |
| Frame Color | Black |
| Temple Style | Adjustable |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon (6.6) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.