Learn More
Description
- Attaches directly to hard hat suspension, nearly eliminating the weight of the eyewear on the nose and temples
- Retracts between hard hat suspension and shell, helping to protect the lens when not in use
- Stable, stays in place and secure when not in use
- Easy to maneuver and adjust for closeness and height
- Comfort: No temples, minimal weight on nose bridge
- Anti-fog lens helps prevent moisture from building up on the lens
- Connects directly to the ratchet and pinlock suspension systems of the 3M™ H-700 and 3M™ H-800 Series of hard hats
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z89.1 2010 |
| Lens Tint | Gray |
| Product Type | Integrated Protective Eyewear |
| For Use With (Equipment) | 3M™ H 700 and H 800 Series of hard hats, 3M™ SecureFit™ Safety Helmet X5000 |
| For Use With (Application) | Assembly, Grinding, Machine Operations, Painting, Remediation, Sanding, Welding |
| No. per Case | 20/Cs. |
| Model | HIE603AF |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.