Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Lange™ Intellical LBOD101 Luminescent/Optical Dissolved Oxygen (LDO) Sensor for BOD Measurements, 1 m Cable

Catalog No. 501997737 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Material:
Polycarbonate/ABS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
50-199-7737 Polycarbonate/ABS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-7737 Supplier Hach Lange™ Supplier No. LBOD10101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A Breakthrough in BOD Measurement! Hach LBOD Intellical probe uses unique LDO technology to deliver superior confidence in results.

A Breakthrough in BOD Measurement! Hach LBOD Intellical probe uses unique LDO technology to deliver superior confidence in results. Intellical LBOD101 is the latest embodiment of Hach's unique Luminescent Dissolved Oxygen (LDO) technology. The LBOD101 is a digital, luminescent dissolved oxygen (LDO) sensor with a replaceable, integrated stirring system. The LBOD101 measures the dissolved oxygen for BOD (Biochemical Oxygen Demand) determination in BOD bottles in BOD5 testing applications. The LBOD101 probe is used for initial and final dissolved oxygen measurements. The LBOD101 is fitted with an automatic pressure sensor module. The DO sensing cap comes with an iButton to track days in use and remind remaining life of the sensing cap element. The Hach Intellical LBOD101 optical dissolved oxygen probe improves confidence in the BOD5 testing procedure by reducing variance and maintenance while increasing stability, accuracy, precision, and efficiency (tests per unit time). Intellical LBOD101 low maintenance requirements keeps lab down-time to a minimum Intellical digital probes provide ultimate traceability in measurement history Intellical digital probes can be moved between meters without the need to re-calibrate or re-enter measurement settings

The Hach Intellical LBOD101 optical dissolved oxygen probe improves confidence in the BOD5 testing procedure by reducing variance and maintenance while increasing stability, accuracy, precision, and efficiency (tests per unit time).

  • The Intellical LBOD101 probe has no membranes to foul or replace, no electrolyte solution to replenish, and fast, reliable 2-point calibration that stabilizes quickly. Additionally, there is no 30-minute polarization and warm-up time with the LBOD101 probe.

    Intellical LBOD101 low maintenance requirements keeps lab down-time to a minimum

  • The Intellical LBOD101 has no membranes to replace (lower cost of ownership), features a replaceable stirrer assembly and a long-life unique magnetic-based motor that is also replaceable.

    Intellical digital probes provide ultimate traceability in measurement history

  • Stored time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number.

    Intellical digital probes can be moved between meters without the need to re-calibrate or re-enter measurement settings

  • Ideal for a multi-user environment with multiple HQD series Laboratory and Portable meters.

    What's included?

  • Intellical LBOD101 Luminescent Dissolved Oxygen (LDO) sensor for BOD measurement, DO Cap with its iButton (already mounted), Test certificate, and Basic User Manual.
  • Specifications
  • Accuracy: ±0.05 mg/L from 0 to 10 mg/L
  • ±0.1 mg/L for greater than 10 mg/L
  • Cable Length: 1.8 m
  • Electrode Type: Luminescent Dissolved Oxygen
  • Length: 215 mm
  • Method Type: Laboratory: Luminescent Dissolved Oxygen
  • Parameter: Dissolved Oxygen (BOD)
  • Pressure accuracy: ±3 mbar (0.3 kPa)
  • Pressure Resolution: 5 mbar (0.5 kPa)
  • Probe Type: Standard
  • Product Kit: Model: LBOD101
  • Accessories Included: None
  • Range: 0.05 - 20.0 mg/L
  • 1 - 200% saturation
  • 0.05 to 20.0 mg/L (ppm)
  • Reference Junction: NA
  • Resolution: 0.01/0.1
  • Sample depth: 10 mm
  • Saturation accuracy: ±0.59% of reading
  • Saturation resolution: 0.1 %
  • Sensor Body Material: Polycarbonate / ABS
  • Sensor Cable Length (m): 1.8
  • Sensor material: Polycarbonate / ABS
  • Sensor Type: Lumiphore
  • Special Feature: Integrated stirring system.
  • Temperature Accuracy: ±0.3 °C
  • Temperature Range: 0 - 50 °C
  • Temperature Resolution: 0.1 °C
  • Test Requirements: Parameter Needed: BOD
  • Minimum Sample Depth (mm): 10
  • Thermistor: 
  • Type of Measurement: Laboratory
  • Weight: 0.22 kg
  • What's included?: Intellical LBOD101 Luminescent Dissolved Oxygen (LDO) sensor for BOD measurement, DO Cap with its iButton (already mounted), Test certificate, and Basic User Manual.

  • TRUSTED_SUSTAINABILITY

    Specifications

    Type Benchtop BOD Meters
    Material Polycarbonate/ABS
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.