Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach™ Intellical™ PHC101 pH Electrode, Low Maintenance, Gel Filled

Catalog No. 501998070 Shop All Hach Company Products
Encompass
Change view
Click to view available options
Length (Metric):
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-199-8070 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-199-8070 Supplier Hach™ Supplier No. PHC10103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Low maintenance needs thanks to a non-refillable gel-filled single open reference junction.Hach™ Intellical™ PHC101 pH Electrode, Low Maintenance, Gel Filled is a digital combination pH electrode with built-in temperature sensor and a 3m cable for use with HDq Meters.

This laboratory and field pH electrode is shockproof with its epoxy plastic body protecting down to the glass bulb sensing element. The Electrode is available with a 3m cable. The PHC101 electrode is ideal for measuring pH in wastewater, drinking water and general aqueous applications. (It is not suitable for use with organic solvents or samples with pH less than 2.)

  • Provides fast, stable response in wastewater applications
  • Provides ultimate traceability: stores time and date stamp for each measurement, operator and sample ID, calibration history, parameter, and probe serial number
  • Alerts the user when re-calibration is needed
  • Can be moved between meters without the need to re-calibrate or re-enter measurement settings
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.02
Accuracy (Temperature) ±0.3°C
Connector Types HQD Specific, M12 digital output
Diameter (Metric) 12 mm
Type Non-Refillable Gel, Open Single Juntion
For Use With (Application) Wastewater and difficult samples
Includes Electrode with storage soaker bottle, 3m cable, calibration certificate, and Basic User Manual
Length (Metric) 200 mm
Material Epoxy body, glass sensor
pH Range 2 to 14
Resolution (pH) User selectable (0.1 / 0.01 / 0.001)
Temperature (Metric) Range 0°C to 50°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.