Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quality Park Inter-Department Envelope, 10 x 13 in, 100 Pack

Catalog No. 501918139
Encompass

Quality Park inter-department mailing envelopes are designed to keep project documents organized and minimize confusion. These durable envelopes feature a string and button closure for secure transport.

  • Envelope type: inter-department
  • Dimensions: 10 in wide, 13 in long
  • Material: paper
  • Color: brown
  • Paper weight: 28 lb
  • Style: string and button closure
  • Package quantity: 100

Catalog No. 50-191-8139 Supplier MSC Supplier No. 39577259
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Quality Park inter-department mailing envelopes are designed to keep project documents organized and minimize confusion. These durable envelopes feature a string and button closure for secure transport.

  • Envelope type: inter-department
  • Dimensions: 10 in wide, 13 in long
  • Material: paper
  • Color: brown
  • Paper weight: 28 lb
  • Style: string and button closure
  • Package quantity: 100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.