Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Inter-Seal™ Bonded Caps, Sold by MilliporeSigma™ Supelco™

Catalog No. 111006775 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Product Type:
Center Hole Screw Cap
Solid Top Screw Cap
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
11-100-6775 Center Hole Screw Cap
11-101-0737 Solid Top Screw Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-6775 Supplier MilliporeSigma Supelco Supplier No. SU860005
Add to Cart
Add to Cart

Eliminate expensive and time consuming hand assembly while preventing liner fallout.

  • Made by a bonding process that bonds PTFE/silicone into polypropylene closures without using adhesives.
  • The bonding properly seats and secures the septa within the vial opening.
  • This integrated one piece system withstands multiple injections, making it very cost effective.
  • Benefits include: Significant bond strength, Withstands multiple injections, Resistant to coring, Excellent resealability, Broad chemical resistance
TRUSTED_SUSTAINABILITY

Specifications

Description White polypropylene cap (15 mm center hole)
Material (Liner) PTFE/Silicone
Color White
Material Polypropylene
Septum Bonded
Quantity 1000/Pk.
Thickness (Metric) 3.2 mm
Closure Size 24-400
For Use With (Equipment) 20 or 40 mL Vial
Diameter (Metric) Hole 15 mm
Product Type Center Hole Screw Cap
Show More Show Less

Inter-Seal is a trademark of Integrated Liner Technologies, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.