Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TESA Swivel Holder, 8 mm Stem, 133 mm Length, 4 mm Clamping Point

Catalog No. 5000511421
Encompass

This swivel holder is an accessory designed for precision measurement applications, particularly with dial test indicators. It provides a stable and versatile mounting solution for accurate readings. The holder features an 8 mm diameter stem and an overall length of 133 mm, with a 4 mm diameter clamping point.

  • Designed for dial test indicators
  • Features an 8 mm diameter stem
  • Provides a 133 mm length for extended reach
  • Includes a 4 mm diameter clamping point
  • Equipped with clamping points and a dovetail for secure attachment

Catalog No. 50-005-11421 Supplier MSC Supplier No. 05104138
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel holder is an accessory designed for precision measurement applications, particularly with dial test indicators. It provides a stable and versatile mounting solution for accurate readings. The holder features an 8 mm diameter stem and an overall length of 133 mm, with a 4 mm diameter clamping point.

  • Designed for dial test indicators
  • Features an 8 mm diameter stem
  • Provides a 133 mm length for extended reach
  • Includes a 4 mm diameter clamping point
  • Equipped with clamping points and a dovetail for secure attachment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.